14/4C TECK 90

Item #: 0161087

Cat #: T31404

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC T31404 14/4C TECK 90

Overview

OMC T31404 14/4C TECK 90

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: T31404, OMNT31404

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Jacket: PVC Coated Aluminum
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Gray
Gauge: 14 AWG
Jacket: PVC Coated Aluminum