This product has been discontinued.

LED Power Supply, Dimmable, 40W, 120-277V
Item #: 0161082
Cat #: OT40W/PRG1400C/UNV/DIM
UPC: 046135794483
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Overview
LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Also known as: 046135794483, OT40W/PRG1400C/UNV/DIM, LDVOT40WPRG1400CUN
Specifications
| Type: | Power Supply |
| Wattage: | 40 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Power Supply |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 40 |
| Dimmable: | Yes |