100A, 1P, Earth Burial Pedestal

Item #: 0161081

Cat #: M075CP6010

UPC: 784567565515

$ 638.67 EA
Company wide:
0 in stock
100 Amp 120/240V, 1-Phase, Ring-Type Earth Burial Pedestal, Underground Feed, NEMA 3R Receptacles: 50/30/20 GFCI, Breakers: (1) 2-Pole 50 Amp, 10 kAIC, (1) 1-Pole 30 Amp, 10 kAIC, (1) 1-Pole 20 Amp, 10 kAIC

Overview

100 Amp 120/240V, 1-Phase, Ring-Type Earth Burial Pedestal, Underground Feed, NEMA 3R Receptacles: 50/30/20 GFCI, Breakers: (1) 2-Pole 50 Amp, 10 kAIC, (1) 1-Pole 30 Amp, 10 kAIC, (1) 1-Pole 20 Amp, 10 kAIC

Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Also known as: 784567565515, M075CP6010, MIDM075CP6010

Specifications

Mounting: Pedestal
Amps: 100
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240