
Ceiling/Fixture Box, Round, 3-1/2" Diameter , 2-7/8" Deep, Non-Metallic
Item #: 0161037
Cat #: 9335-NK
UPC: 085339411628
$ 2.58 EA
Company wide:
1,041
in stock
Ceiling/Fixture Box, Round, 3-1/2 Inch Diameter , 2-7/8 Inch Deep, Nail-On Type, 3/0 AWG Speed Clamps, 20.500 Cubic Inches, Thermoset Fiberglass, Cubic Inches: 20.5"
Overview
Ceiling/Fixture Box, Round, 3-1/2 Inch Diameter , 2-7/8 Inch Deep, Nail-On Type, 3/0 AWG Speed Clamps, 20.500 Cubic Inches, Thermoset Fiberglass, Cubic Inches: 20.5"
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339411628, 9335-NK, ALL9335NK
Specifications
| Depth: | 2 5/16 in |
| Mounting: | Clamp, Nail On |
| Diameter: | 3 1/2 in |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 5/16 in |
| Diameter: | 3 1/2 in |
| Cubic Inches: | 20.500 in³ |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |