Fuse, Low-Peak CUBEFuse, Indicating, 70A, 600VAC, 300VDC

Item #: 0161033

Cat #: TCF70

UPC: 051712618151

$ 266.10 EA
Company wide:
14 in stock
Documents & Guides
70 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

70 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712618151, TCF70, BUSTCF70

Specifications

Amps: 70
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Amps: 70
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in