2' 17W Fluorescent T8 Lamp, 41K

Item #: 0160989

Cat #: F17T8/TL841/ALTO

UPC: 046677281892

$ 10.09 EA
Company wide:
90 in stock
Documents & Guides
Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 4100K. Length: 24 inch*Philips Part # 28189-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 4100K. Length: 24 inch*Philips Part # 28189-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T8 lamps are energy-efficient lighting solutions.

Also known as: 046677281892, F17T8/TL841/ALTO, PHIF17T8TL841ALTO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 17
Length: 24 in , 2 ft
Lumens: 1350
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 17
Lumens: 1350
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: Fluorescent