Fluorescent Lamp, Long Life, T8, 24", 17W, 3000K

Item #: 0160988

Cat #: F17T8/TL830/PLUS/ALTO

UPC: 046677280932

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Long Life, T8, 24 inch, 17 Watt, 3000K, Medium Bipin, Lumens: 1300, 82 CRI *Philips Part # 28093-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, T8, 24 inch, 17 Watt, 3000K, Medium Bipin, Lumens: 1300, 82 CRI *Philips Part # 28093-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.

Also known as: 046677280932, F17T8/TL830/PLUS/ALTO, PHIF17T8TL830PLUAL

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 1300
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 17
Light Technology: Fluorescent