ETN V48M28T30NV General-Purpose Tra

Item #: 0160911

Cat #: V48M28T30NV

UPC: 786680030819

$ 9387.55 EA
Company wide:
0 in stock

Overview

V48M28T30NV
Also known as: 786680030819, V48M28T30NV, CUTV48M28T30NV

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA