4 TELEPHONE DUCT TO PC DUCT ADAPT

Item #: 0160873

Cat #: E913N

UPC: 791207091006

$ 16.19 EA
Company wide:
0 in stock
Documents & Guides
4 inch telephone PC duct adapter.

Overview

4 inch telephone PC duct adapter.
Also known as: 791207091006, E913N, CARE913N

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in