OM3 12-fiber, harness, plenum, MPO female to LC duplex, 60CM (24 inch), equal breakout, std. IL, - 59ft.
Item #: 0160819
Cat #: 875L
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
SCS 875L SEE POSSIBLE SUB
COWHIDE PILE LINED GLOVES GRAIN LEATHER
Overview
SCS 875L SEE POSSIBLE SUB
COWHIDE PILE LINED GLOVES GRAIN LEATHER
Also known as: 875L, SCS875L
Specifications
No Specifications Available