1" SS316 COMPRESSION COUPLING

Item #: 0160794

Cat #: S61000CC00

UPC: 847656002084

$ 46.98 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Rigid Stainless Steel 316 Compression Coupling 1" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Compression Coupling 1" Trade SizeFor Rigid
Also known as: 847656002084, S61000CC00, CLBS61000CC00

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel