Ground Fault Locator

Item #: 0160790

Cat #: PE2003

UPC: 783310086666

Company wide:
0 in stock
Documents & Guides
Ground Fault LocatorGround Fault Locator, Weight: 12.5 lbs, Run Time: 23 Hours for Transmitter & 200 Hours for Receiver, Power Requirements: 12V Rechargeable Battery for Transmitter & 9V Battery for Receiver

Overview

Ground Fault LocatorGround Fault Locator, Weight: 12.5 lbs, Run Time: 23 Hours for Transmitter & 200 Hours for Receiver, Power Requirements: 12V Rechargeable Battery for Transmitter & 9V Battery for Receiver

Ground fault locator

Also known as: 783310086666, PE2003, TPOPE2003, fault finder, Thumper

Specifications

Type: Wire Tracer
Volts DC: 400
Volts AC: 240
Type: Wire Tracer
Volts AC: 240
Volts DC: 400