6" Trim R40, PAR38 Baffle White Trim with White Baffle

Item #: 0160789

Cat #: 410W

UPC: 662400163039

$ 23.41 EA
Company wide:
26 in stock
Documents & Guides
6 Inch Trim R40, PAR38 Baffle White Trim with White Baffle

Overview

6 Inch Trim R40, PAR38 Baffle White Trim with White Baffle
Also known as: 662400163039, 410W, HAL410W

Specifications

Size: 6 in
Color: White
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White