Wire Tracer

Item #: 0160787

Cat #: 508S

UPC: 783310086789

Company wide:
0 in stock
Documents & Guides
Wire Tracer, Maximum Rating: 240V AC/500V DC, Features: Traces Energized or De-Energized Wires, Measures Up to 3 ft Deep & Quick Change Test Leads, Includes: Batteries

Overview

Wire Tracer, Maximum Rating: 240V AC/500V DC, Features: Traces Energized or De-Energized Wires, Measures Up to 3 ft Deep & Quick Change Test Leads, Includes: Batteries

Wire Finder/Mini Locator

Also known as: 783310086789, 508S, GRE508S

Specifications

Type: Wire Tracer
Volts DC: 500
Volts AC: 240
Type: Wire Tracer
Volts AC: 240
Volts DC: 500