Liquidtight Connector, 45°, 1", Non-Metallic

Item #: 0160779

Cat #: NMLT45100

UPC: 018997541109

$ 14.44 EA
Company wide:
34 in stock
Documents & Guides
Liquidtight Connector, 45°, 1 Inch, Non-Metallic, For Type B

Overview

Liquidtight Connector, 45°, 1 Inch, Non-Metallic, For Type B

For use with non-metallic liquid-tight conduit, type B only. 45° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997541109, NMLT45100, ARLNMLT45100

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC