Liquidtight Connector, 45°, 1/2", Non-Metallic

Item #: 0160771

Cat #: NMLT4550

UPC: 018997545503

$ 4.82 EA
Company wide:
133 in stock
Documents & Guides
Liquidtight Connector, 45°, 1/2 Inch, Non-Metallic, For Type B

Overview

Liquidtight Connector, 45°, 1/2 Inch, Non-Metallic, For Type B

For use with non-metallic liquid-tight conduit, type B only. 45° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997545503, NMLT4550, ARLNMLT4550

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter: 1/2 in
Material: Plastic