Liquidtight Connector, 2", Straight, Non-Metallic

Item #: 0160757

Cat #: NMLT200

UPC: 018997042217

$ 27.67 EA
Company wide:
1,046 in stock
Documents & Guides
Liquidtight Connector, Straight, 2 Inch, Non-Metallic, For Use With Non-Metallic Liquidtight Type B Conduit

Overview

Liquidtight Connector, Straight, 2 Inch, Non-Metallic, For Use With Non-Metallic Liquidtight Type B Conduit

Plastic straight liquid tight connector bonds conduit to an enclosure or box.Grey connector is used with 2 inch non-metallic liquid tight conduit, type B. Connector is UV-rated plastic for long outdoor life. Connector is UL Listed and CSA certified.

Also known as: 018997042217, NMLT200, ARLNMLT200

Specifications

Diameter: 2 in
Diameter: 2 in