
Liquidtight Connector, 1-1/4", Straight, Non-Metallic
Item #: 0160755
Cat #: NMLT125
UPC: 018997042231
$ 11.55 EA
Company wide:
957
in stock
Liquidtight Connector, Straight, 1-1/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA
Overview
Liquidtight Connector, Straight, 1-1/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA
Arlington Industries' reusable Liquid-Tight Fittings may be secured to conduit while fully assembled because of our no-spin ferrule. Simply loosen nut, and screw onto conduit. A positive liquid-tight seal is provided
by our pressure sensitive internal gland when the nut is tightened. A liquidtight seal is also assured between the fitting and box by a sealing ring.
Also known as: 018997042231, NMLT125, ARLNMLT125
Specifications
| Diameter: | 1 1/4 in |
| Material: | Non-Metallic |
| Diameter: | 1 1/4 in |
| Material: | Non-Metallic |