PLATT logo

Liquidtight Connector, Straight, 1"

Item #: 0160754
Cat #: LT43F-NEW
UPC: 034481194187
$ 14.16 EA
Company wide:
2,074 in stock
Liquidtight Connector, Straight, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Liquidtight Connector, Straight, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
1 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Also known as: 034481194187, LT43F-NEW, CARLT43FNEW

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)