14 AWG XHHW-2 Stranded Copper Black 2500'

Item #: 0160738

Cat #: 14XHHWCSTRBLAX2500

UPC: 048243251179

$ 0.33 FT
Company wide:
1,000 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.
Also known as: 048243251179, 14XHHWCSTRBLAX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 2500 ft
Color: Black
Gauge: 14 AWG
Stranding: Stranded