Foot Switch, Heavy Duty, DPDT, Momentary

Item #: 0160732

Cat #: 532-SWH

UPC: 783667214200

$ 264.14 EA
Company wide:
5 in stock
Documents & Guides
20 Amp, 125/250V AC. 1 Hp. DPDT. Momentary. Full Shielded Single Switch. HxWxD: 9" x 5.75" x 4.75". 8 lbs. UL Listed.

Overview

20 Amp, 125/250V AC. 1 Hp. DPDT. Momentary. Full Shielded Single Switch. HxWxD: 9" x 5.75" x 4.75". 8 lbs. UL Listed.
Also known as: 783667214200, 532-SWH, LSC532SWH

Specifications

Type: DPDT, Foot Switch, Momentary
Poles: 2
Volts AC: 120, 240
Color: Orange
Amps: 20
Type: DPDT, Foot Switch, Momentary
Volts AC: 120, 240
Amps: 20
Poles: 2
Color: Orange