Spacemaster Folding Wood Access Ladders

Item #: 0160718

Cat #: W2508

UPC: 051751022995

Company wide:
0 in stock
Documents & Guides
Werner; Access Ladder; Series W, Folding; Extension Height: 7 - 8.900 Ft; Rung Size: 3/4 X 3-1/2 In Actual Lumber, 1 X 4 In Rough Lumber; Material: Wood; Tread:grooved; Load Capacity: 250 Lb; Rough Opening Width X Length: 25-1/2 X 54 In; Rail: 3/4 In X 3-1/2 In Actual Lumber Size, 1 In X 4 In Rough Lumber Size; Approx.ladder Width: 17-1/2 In; Approx. Cu. Ft. Per Unit: 9.300

Overview

Werner; Access Ladder; Series W, Folding; Extension Height: 7 - 8.900 Ft; Rung Size: 3/4 X 3-1/2 In Actual Lumber, 1 X 4 In Rough Lumber; Material: Wood; Tread:grooved; Load Capacity: 250 Lb; Rough Opening Width X Length: 25-1/2 X 54 In; Rail: 3/4 In X 3-1/2 In Actual Lumber Size, 1 In X 4 In Rough Lumber Size; Approx.ladder Width: 17-1/2 In; Approx. Cu. Ft. Per Unit: 9.300
Also known as: 051751022995, W2508, WERW2508

Specifications

Standards: California Proposition 65
Standards: California Proposition 65