15 Amp Connector, 125V, 5-15R, Nylon, Black/White

Item #: 0160714

Cat #: 5269-C

UPC: 078477795316

$ 25.30 EA
Company wide:
3,081 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White

The Leviton® line of straight blade plugs and connectors includes black and White® industrial grade devices that resist impact, corrosion and chemicals and withstand punishing applications. Their innovative interlocking design, rugged nylon flanged inlets and outlets, integrated inlets and outlets with weather resistant covers and hospital grade devices that meet the highest standards for dependable, long term performance. Superior design, construction and ergonomic details provide long lasting performance and reliability in the demanding healthcare environment.

Also known as: 078477795316, 5269-C, LEV5269C

Specifications

Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Black/White
Material: Nylon