Grounded Power Cord, 6', White

Item #: 0160712

Cat #: ALC-PC6-WH

UPC: 714176890159

$ 13.00 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Grounded Power Cord, 6 Feet, 120V AC, Color: White, 3-Prong Grounded Plug and Power Connector, Power Input Side for PC6 is at Same End as Rocker Switch

Overview

Grounded Power Cord, 6 Feet, 120V AC, Color: White, 3-Prong Grounded Plug and Power Connector, Power Input Side for PC6 is at Same End as Rocker Switch

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.

Also known as: 714176890159, ALC-PC6-WH, ALGALCPC6WH

Specifications

Volts AC: 120
Color: White
Length: 6 ft
Light Technology: LED
Volts AC: 120
Length: 6 ft
Color: White
Light Technology: LED