EFSE GMA-750-R GMA 750mA BUSS FUSE

Item #: 0160651

Cat #: GMA-750-R

UPC: 051712648059

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides

Overview

BUSS GMA-750-R
Also known as: 051712648059, GMA-750-R, BUSGMA750R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Amps: 0.750
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Speed: Fast Acting
Amps: 0.750
Material: Glass
Mounting: Cartridge