Feed Through Terminal Block, Type: M 4/6 VO

Item #: 0160629

Cat #: 019511600

UPC: 662019964225

$ 1.45 EA
Company wide:
8 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6 VO. Color: Beige. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6 VO. Color: Beige. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019964225, 019511600, ENT1SNA195116R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Mounting: DIN Rail
Amps: 30
Color: Beige
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Beige
Gauge: 10 AWG
Amps: 30
Family / Style: Entrelec