ETN FG3020 Molded Case Engine Gener

Item #: 0160626

Cat #: FG3020

UPC: 786679269527

$ 860.47 EA
Company wide:
0 in stock
Documents & Guides
C-H FG3020 ENG GEN CB 3P 30A

Overview

C-H FG3020 ENG GEN CB 3P 30A
Also known as: 786679269527, FG3020, CUTFG3020

Specifications

Length: 7 in
Width: 5 in
Type: Thermal Magnetic
Height: 5 in
Length: 7 in
Type: Thermal Magnetic
Width: 5 in
Height: 5 in