NEMA Full Voltage Non-reversing Starter

Item #: 0160599

Cat #: AN16AN0AC

UPC: 782113971414

$ 787.85 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, ***Heater Packs Must Be Purchased Separately***

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, ***Heater Packs Must Be Purchased Separately***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113971414, AN16AN0AC, CUTAN16AN0AC

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 9
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Family / Style: Freedom
Poles: 3
Amps: 9