Base Spacer, 4" x 3", Non-Metallic

Item #: 0160571

Cat #: S288NLN

UPC: 034481004356

$ 3.03 EA
Company wide:
2,488 in stock
Documents & Guides
Base Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.

Overview

Base Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.

4 Inches x 3 Inches Snap-Loc Styrene Base Spacer

Also known as: 034481004356, S288NLN, CARS288NLN, chairs, ductbank spacers

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in