Wall mount enclosure assembly

Item #: 0160568

Cat #: AMU1860TW

UPC: 085339962076

$ 429.78 EA
Company wide:
0 in stock

Overview

AMU1860TW

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339962076, AMU1860TW, ALLAMU1860TW

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Material: Fiberglass Reinforced Polyester
Cubic Inches: 3257 in³
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Wall
Cubic Inches: 3257 in³
Color: Gray
Material: Fiberglass Reinforced Polyester