3" Fiberglass 30° Elbow, 48" Radius, Black

Item #: 0160561

Cat #: 3FG30X48

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

3 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 3FG30X48

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 30°
Sweep Radius: 48 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 48 in
Color: Black
Angle: 30°