Terminal Plug, Aluminum, 3/0 AWG, AL/CU Rated

Item #: 0160534

Cat #: ACM-3/0

UPC: 783669009125

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 3/0, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 3/0, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy, Pin is knurled • Chamfered barrel, UL Listed and CSA Certified for 600 volts, 90˚ C, Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps, Prefilled with DE-OX, Color coded end caps inserted in barrel 

Also known as: 783669009125, ACM-3/0, ILSACM30, Mac adapter, pin adapter, Pin Connector

Features & Benefits

  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping

Specifications

Diameter: 0.470 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Diameter: 0.470 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 3/0