30W R20 Incandescent Lamp, Frosted

Item #: 0160517

Cat #: S3210

UPC: 045923032103

$ 3.49 EA
Company wide:
0 in stock
30 Watt R20 Incandescent; Frosted; 2000 Average rated hours; 185 Lumens; Medium Base; 120 Volt

Overview

30 Watt R20 Incandescent; Frosted; 2000 Average rated hours; 185 Lumens; Medium Base; 120 Volt
Also known as: 045923032103, S3210, SATS3210

Specifications

Base: Medium Screw (E26)
Lumens: 185
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 30
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Dimmable: Yes
Lumens: 185
Color: Frosted
Wattage: 30
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent