Wiring Trough 2.50x2.50x12.00

Item #: 0160495

Cat #: F22T12HC

UPC: 783510165000

$ 231.84 EA
Company wide:
0 in stock
Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x12.00, Material/finish: Steel/gray

Overview

Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x12.00, Material/finish: Steel/gray

Hinged-Cover Wiring Trough, Type 12 is used for protecting wire and cable distribution, junctions and terminations in a variety of applications. This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510165000, F22T12HC, HOFF22T12HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Length: 12 in
Material: Steel
Height: 2 1/2 in
Color: Gray
IP/NEMA Rating: NEMA 12