
$ 8.38 EA
Company wide:
7
in stock
Documents & Guides
Stainless Steel U-Bolt, 1-1/4 Inch
Overview
Stainless Steel U-Bolt, 1-1/4 Inch
Type 316SS U-Bolts mount and secure stainless and PVC coated conduit.
Also known as: 847656003715, S61200UB00, CLBS61200UB00
Specifications
| Length: | 1 1/2 in |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Size: | 1-1/4 in |
| Length: | 1 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |
| Size: | 1-1/4 in |