Sustainable

SolaDeck UL50 Type 3R Enclosure, 6" Slotted Din Rail, Gray

Item #: 0160482
Cat #: 07863R5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 6" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Gray

Overview

Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 6" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Gray
SolaDeck is a PV wire enclosure and seamless flashed product all in one. SolaDeck eliminates the multiple parts and respective labor typically needed to accomplish the roof penetration for a weather-tight wiring passageway into the home. Unique in the solar industry, SolaDeck is designed with a seamless flashing consistent with standard roofing practices for roof penetration. All SolaDeck models are third party tested by ETL to the UL50 Type 3R or UL1741 standards. Use the Type 3R systems to pass through or transition outdoor system wiring to interior house wiring with a weather-tight enclosure.
Also known as: 07863R5, SDK07863R5

Specifications

IP/NEMA Rating: 3R
IP/NEMA Rating: 3R

Customer Reviews

No reviews for this product
(0)