335 28V 1.1W E5.5 T1 3/4 C2F

Item #: 0160480

Cat #: S7117

UPC: 045923071171

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Screw Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Screw Base; 28 Volt
Also known as: 045923071171, S7117, SATS7117

Specifications

Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Base: Midget Screw (E5.5)
Volts AC: 28
Wattage: 1.120
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Base: Midget Screw (E5.5)