Vinyl-Insulated, WR: 12 - 10, Color: Yellow, 50/PK

Item #: 0160415

Cat #: BSV10L

UPC: 054007702665

Call for price
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK

Overview

Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK
Also known as: 054007702665, BSV10L, MMMBSV10L

Specifications

Material: Vinyl
Type: Insulated, Butt Connector
Color: Yellow
Material: Vinyl
Color: Yellow
Type: Insulated, Butt Connector