Stack Light Module, 24VDC, 0.76A, With Lens, Lamp, & Light Module

Item #: 0160361

Cat #: LSL-024R

UPC: 782979268246

$ 158.44 EA
Company wide:
0 in stock
Stack Light Module, 24 Volt DC, 0.76 Amp, Indoor Only, Includes: Lens, Lamp, & Light Module, Red, Non-Metallic

Overview

Stack Light Module, 24 Volt DC, 0.76 Amp, Indoor Only, Includes: Lens, Lamp, & Light Module, Red, Non-Metallic
Also known as: 782979268246, LSL-024R, FEDLSL024R

Specifications

Color: Red
Amps: 0.760
Light Technology: Incandescent
Color: Red
Light Technology: Incandescent
Amps: 0.760