LITESTAK LIGHT MODULE 24VDC AMBER

Item #: 0160359

Cat #: LSL-024A

UPC: 782979268048

$ 158.44 EA
Company wide:
0 in stock
Litestak Light Module 24VDC Amber - Available in 24VDC and 120VAC, Five lens colors: Amber, Blue, Clear, Green and Red. Surface mount and integrated 3/4-inch NPT pipe mount. Indoor use only. Type 1 enclosure. Optional sounder available. UL and cUL Listed, CSA Certified.

Overview

Litestak Light Module 24VDC Amber - Available in 24VDC and 120VAC, Five lens colors: Amber, Blue, Clear, Green and Red. Surface mount and integrated 3/4-inch NPT pipe mount. Indoor use only. Type 1 enclosure. Optional sounder available. UL and cUL Listed, CSA Certified.
Also known as: 782979268048, LSL-024A, FEDLSL024A

Specifications

Color: Amber
Light Technology: Incandescent
Color: Amber
Light Technology: Incandescent