Incandescent Indicator Light, Green

Item #: 0160355

Cat #: LSL-120G

UPC: 782979268208

$ 158.44 EA
Company wide:
0 in stock
Indicator Light, Incandescent, Color: Green, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Overview

Indicator Light, Incandescent, Color: Green, Voltage: 120V AC, LSL Series, NEMA 1, Height: 3.25" Diameter: 3.93".

Federal Signal’s Litestak® status indicator may include up to five light modules (Model LSL) available in Amber, Blue, Clear, Green and Red; or four light modules plus an optional sound module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The sound module always occupies the top position of a Litestak unit. Litestak’s lensing provides a 360° visual signal. Individual light modules may be set to either flash or steady. The flasher is included with the 120VAC LSB model and sold separately for 24VDC. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors.

Also known as: 782979268208, LSL-120G, FEDLSL120G

Specifications

Color: Green
Volts AC: 120
Light Technology: Incandescent
Color: Green
Light Technology: Incandescent
Volts AC: 120