Single Receptacle, 1-Gang, Floor Box Assembly

Item #: 0160344

Cat #: 5249-TFB

UPC: 078477410929

$ 106.74 EA
Company wide:
3 in stock
1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap.

Overview

1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Cap.

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Floor Box Receptacle Assembly, Brass Floorplate & Screw Cap, Back & Side Wired, Steel Strap - IVORY

Also known as: 078477410929, 5249-TFB, LEV5249TFB

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass