Conduit Locknut, 3/4", Steel

Item #: 0160322

Cat #: 1003

UPC: 050169010037

Company wide:
0 in stock
Conduit Locknut, Threaded, 3/4 Inch, Steel, For Use With Rigid/IMC Conduit, UL 467, UL 514-B, NEMA FB-1, 3/8 Inch Thick

Overview

Conduit Locknut, Threaded, 3/4 Inch, Steel, For Use With Rigid/IMC Conduit, UL 467, UL 514-B, NEMA FB-1, 3/8 Inch Thick

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169010037, 1003, RAC1003, Lock ring

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • For use in dry locations
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 6 in.

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel