6" Housing Universal IC

Item #: 0160316

Cat #: H7UICAT

UPC: 662400164753

Company wide:
0 in stock
Documents & Guides
6 Inch Housing Universal IC Air-Tite 120V Line Voltage

Overview

6 Inch Housing Universal IC Air-Tite 120V Line Voltage

The H7UICAT housing is designed to be used in direct contact with insulation. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7UICAT housing is suited for use in insulated ceilings in residential and commercial applications. The IC construction allows an unbroken insulation barrier to be maintained. AIR-TITE construction allows the housing to meet restricted airflow requirements.

Also known as: 662400164753, H7UICAT, HALH7UICAT

Specifications

Size: 6 in
Volts AC: 120
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Volts AC: 120