15A Residential Grade Duplex Receptacle, 1-15R, White

Item #: 0160315

Cat #: 223-W

UPC: 078477793725

$ 3.32 EA
Company wide:
649 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap - White
Also known as: 078477793725, 223-W, LEV223W, 2-prong receptacle, 2-prong plug

Specifications

Amps: 15
Color: White
NEMA Configuration: 1-15P
Amps: 15
NEMA Configuration: 1-15P
Color: White