8 Amp Class G Time-Delay Fuse, 600 Volt

Item #: 0160290

Cat #: SC-8

UPC: 051712250085

$ 36.30 EA
Company wide:
0 in stock
Documents & Guides
8 Amp Class G Time-Delay Fuse, 600 Volt

Overview

8 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712250085, SC-8, BUSSC8

Specifications

Class: G
Amps: 8
Interrupt Rating DC: 10 kA, 100 kA
Class: G
Interrupt Rating DC: 10 kA, 100 kA
Amps: 8