2" Fiberglass 60° Elbow, 48" Radius, Black

Item #: 0160272

Cat #: 2FG60X48

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 60 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

2 Inch Fiberglass 60 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 2FG60X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 60°
Sweep Radius: 48 in
Color: Black
Diameter: 2 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 60°