Eaton 10250T pushbutton

Item #: 0160191

Cat #: 10250T201H

UPC: 782114510988

$ 241.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 120 Vac/dc

Overview

Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 120 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114510988, 10250T201H, CUT10250T201H

Specifications

Volts AC Control: 277
Type: Indicator, Illuminated
Volts AC Control: 277
Type: Indicator, Illuminated