Wire Mesh Clip, Blk

Item #: 0160159

Cat #: S6438

UPC:

Company wide:
700 in stock
Documents & Guides
Sunscreener Wire Mesh Clip, Black

Overview

Sunscreener Wire Mesh Clip, Black

Protect your solar investment with a sleek, durable critter guard designed for fast, no-drill installation. This stainless steel J-Hook and washer kit secures wire mesh screening around your array to help prevent squirrels and rodents from chewing interconnection wires and stop birds from nesting beneath panels—without compromising panel integrity. Crafted from 303 and 304 stainless steel, it delivers exceptional durability in outdoor environments. The 303 stainless steel J-Hooks attach directly to solar panel frames and can be easily trimmed or bent with standard lineman’s pliers, while 304 stainless steel washers firmly clamp the screening to the module assembly for a secure hold. HOA-friendly aesthetics are available with both natural steel and black-painted washer options. The kit is DFARS compliant and suitable for most residential and commercial installations; for marine saltwater environments, contact Heyco for alternative materials. Note: Wire mesh screening not included; see Heyco Sunscreen for compatible screening options.

Also known as: S6438, HEYS6438

Specifications

Color: Black
Material: Stainless Steel
Length: 4.870 in
Color: Black
Length: 4.870 in
Material: Stainless Steel