
Switch Box, Gangable, 2-1/2" Deep, TS Bracket, Drawn, Steel
Item #: 0160143
Cat #: 504
UPC: 050169905043
$ 27.59 EA
Company wide:
8
in stock
Documents & Guides
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5". Set Back: 1/2"
Overview
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5". Set Back: 1/2"
3 in. x 2 in., 2-1/2 in. deep Includes TS side-mount bracket with gauging tabs and recessed nailing spurs Gangable switch boxes offer the option of constructing a box to hold two or more devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Supplied with six 1/2 in. knockouts 12.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169905043, 504, RAC504
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Includes TS side-mount bracket with gauging tabs and recessed nailing spurs
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with six 1/2 in. knockouts
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Number of Knockouts: | 6 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Knockouts: | Yes |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |
| Number of Knockouts: | 6 |